Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT
Mfr # PLE115
Zoro # G8292474
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type NPT
- Coupling Size 1/2"
- Plug Length 1-1/32"
Product Information
- Brand Zoro Select
- MFR # PLE115
- Zoro # G8292474
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 1/2" |
Plug Length | 1-1/32" |
Thread Size | 1/2"-14 |
Plug Outside Dia. | 61/64" |
Hose Fitting Size | 1/2" |
Overall Length | 1-29/32" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Fitting Connection Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 61/64 in, Overall Length 1 29/32 in, Includes Locking Arm No, Thread Size 1/2 In.-14, Plug Length 1 1/32 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (8361-0138)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- ZORO SELECT Cam and Groove Coupling, 2", Aluminum (PLE55)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- Zoro Select Camlock Fittings