Shop All Bench and Floor Scale Accessories
Zoro Select
Calibration Weight Kit, 1g, SS
Mfr # 82607NV
Zoro # G5833326
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.341 in
- Class 1
- Calibration Tolerance 0.034 mg
- Calibration Certificate NVLAP - Accredited
- Overall Length 0.248 in
Product Information
- Brand Zoro Select
- MFR # 82607NV
- Zoro # G5833326
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.341 in |
Overall Length | 0.248 in |
Details
Class | 1 |
Item | Calibration Weight Kit |
Calibration Tolerance | 0.034 mg |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | NVLAP - Accredited |
Calibration Weight Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Includes | Case, Glove |
Material | Stainless Steel |
Weight Style | Cylinder |
Finish | polished |
Calibration Weight Style | Cylinder |
Compliance | ASTM |
Number of Pieces | 1 |
Nominal Mass | 1 g |
Measurement Type | Metric |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.341 in, Overall Length 0.248 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hooked Weight Set Of 9, Stainless Steel (WSST09)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $100, Self-Stick, PK1000 (55027)
- MILWAUKEE TOOL Scissors (48-22-4049)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- DORAN Mechanical Height Rod, White, Aluminum (DS1150)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- HEATHROW SCIENTIFIC Weigh Boat, Square 90x90x7mm, White, PK500 (HS1422)
- PENN SCALE Penn Scale CM-101 30 lb Capacity Price Computing Scales (CM-101)
- Zoro Select Shipping & Packing Scales