Shop All Bench and Floor Scale Accessories
Zoro Select
Calibration Weight Kit, 10g, SS
Mfr # 82603NV
Zoro # G5568141
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Measurement Type Metric
- Calibration Tolerance 0.05 mg
- Calibration Weight Material Stainless Steel
- Calibration Weight Style Cylinder
Product Information
- Brand Zoro Select
- MFR # 82603NV
- Zoro # G5568141
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.43 in |
Overall Height | 0.842 in |
Details
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Calibration Tolerance | 0.05 mg |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight Kit |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Includes | Case, Glove |
Finish | polished |
Calibration Certificate | NVLAP - Accredited |
Number of Pieces | 1 |
Material | Stainless Steel |
Nominal Mass | 10 g |
Calibration Weight Class | 1 |
Class | 1 |
Compliance | ASTM |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 1, Calibration Certificate NVLAP - Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.842 in, Overall Length 0.43 in, Calibration Tolerance 0.05 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newspaper Bags, 5-1/2x15 In, PK2000 (5DTW7)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Sm (65988)
- AVERY 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- GLOBAL INDUSTRIAL Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity (412229)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Lrg, Wht, PK500 (HS14251C)
- PEACHTREE Peachtree GS-150 Bathroom Scale with Tempered Glass Platform (GS-150)
- Zoro Select Shipping & Packing Scales