Shop All Gas Detection Accessories
Zoro Select
Calibration Tubing, Tygon, 3/16 In x 3 ft.
Mfr # TY2002-3
Zoro # G4768452
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nonreactive Gases
- Length 3 ft
- Industry Type Healthcare
- Diameter 3/16 in ID, 5/16 in OD
- Includes Tubing Yes
Product Information
- Brand Zoro Select
- MFR # TY2002-3
- Zoro # G4768452
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 3 ft |
Diameter | 3/16 in ID, 5/16 in OD |
Probe Length | 3 ft |
Details
Item | Tubing |
For Use With | Nonreactive Gases |
Industry Type | Healthcare |
Includes Tubing | Yes |
Description
Tubing, Product Type Tubing, Power Source Not Applicable, For Use With Nonreactive Gases, Probe Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 3XL (O22008)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XL, PR (IA7010-XL)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Runners (03-167-FR-P)
- CHILL-ITS BY ERGODYNE Khaki Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- MSA SAFETY Tubing, 50 ft. (10153105)
- SENSIT Holster, Polyester, 2-1/2x12-1/2x5, Black (872-00003)
- PUREAIRE MONITORING SYSTEMS Horn & Strobe (42002)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- Zoro Select Gas Detection