Shop All Nut Assortments
Zoro Select
Cage Nut Assortment, 505 Pc
Mfr # 8667
Zoro # G3614292
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of different sizes 11
- Product Type Cage Nut
- Nut Finish Zinc Plated
- Number of pieces 505
- System of Measurement Inch/Metric
Product Information
- Brand Zoro Select
- MFR # 8667
- Zoro # G3614292
- UPC # 841213027008
- Country of Origin United States
- Category Nut Assortments
Dimensions
Number of different sizes | 11 |
Number of Sizes | 12 |
Number of Thread Sizes | 11 |
Thread Sizes | #10-24 to 3/8", 5mm, 6mm |
Details
Item | Cage Nut Assortment |
Product Type | Cage Nut |
Nut Finish | Zinc Plated |
Number of pieces | 505 |
System of Measurement | Inch/Metric |
Finish | Bright Zinc |
Number of Pieces | 505 |
Includes | Cage Nuts: 10-24 to 3/8 in, 5mm and 6mm |
Material | Metal |
Number of Nuts | 505 |
Includes Washers | No |
Nut Type | Cage Nut |
Washer Finish | Zinc Plated |
Number of Washers | 0 |
Description
Cage Nut Assortment, Includes Washers No, Number of Nuts 505, Number of Thread Sizes 11, Number of Washers 0, Nut Finish Zinc Plated, Nut Type Cage Nut, System of Measurement Inch/Metric, Thread Sizes #10-24 to 3/8 In., 5mm, 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-16 Int Thrd Sz, Carbon Steel, 5 PK (329-1216)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0075)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs. (WWG6CJLVSMGR)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Nut Assortment, Zinc Finish, 24 Sizes (CPS1LAC1GR)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- Zoro Select Nut Assortments