Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 5000 PK
Mfr # 210151
Zoro # G4749094
product price: $349.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Minimum Panel Thickness 0.028 in
- Nut Material Steel
- Nut Finish Black Phosphate
- Overall Length 0.63 in
Product Information
- Brand Zoro Select
- MFR # 210151
- Zoro # G4749094
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Overall Length | 0.63 in |
Overall Width | 0.41 in |
Details
Item | Cage Nut |
Nut Shape | Flat |
Minimum Panel Thickness | 0.028 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
Cage Nuts and Spring Nuts, C7000,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (U55070.125.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Brass, Not Graded, Plain Finish (BR.03401003.PL.DAR)
- ZORO SELECT Cage Nut, 1/4"-20, Flat Shape, Steel, Black Phosphate Finish, 2000 PK (445745)
- ZORO SELECT Cage Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 4000 PK (210117)
- ZORO SELECT Cage Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210146)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Zinc Plated Finish (37NCAG)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ9)
- ZORO SELECT Spring Nut, M3.5, U Shape, Steel, Zinc Yellow Finish, 50 PK (5NCW5)
- Zoro Select Spring Nuts & Cage Nuts