Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 5/16"-18, Square Shape, Steel, Zinc Plated Finish
Mfr # 31NCAG
Zoro # G7594336
product price: $403.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Nut Shape Square
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.125 in
- Nut Material Steel
Product Information
- Brand Zoro Select
- MFR # 31NCAG
- Zoro # G7594336
- Country of Origin Mexico
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Width | 0.66 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.125 in |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Description
Cage Nuts/Spring Nuts,5/16-,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, #8-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK (0812WLJ)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.120.1000)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0300)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32481)
- ZORO SELECT Spring Nut, 1/4"-20, Steel, Plain Finish, 1000 PK (14NWS1O)
- ZORO SELECT Spring Nut, 3/8"-16, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138333000)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7937-5618-3B)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7935-5618-3B)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- Zoro Select Spring Nuts & Cage Nuts