Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded
Mfr # 14NCAG188
Zoro # G2437152
product price: $461.99
/pk 500, $0.92/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Nut Shape Square
- Minimum Panel Thickness 0.025 in
- Nut Material 18-8 Stainless Steel
- Overall Width 0.53 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 14NCAG188
- Zoro # G2437152
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Width | 0.53 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.025 in |
Nut Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
1/4-20-2B Cage Nuts 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24ESR25)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.062.0750)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (2UHK2)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400440)
- ZORO SELECT Spring Nut, M6.3, U Shape, Steel, Zinc Yellow Finish (5MTZ2)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT7)
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV2)
- ZORO SELECT Spring Nut, #10, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT6)
- ZORO SELECT Cage Nut, M6, Square Shape, Steel, Zinc Plated Finish (M6-064NCAG)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- Zoro Select Spring Nuts & Cage Nuts