Shop All Hose Safety Cables
Zoro Select
Cable, Safety, 1/8 In
Mfr # 3MC05
Zoro # G3071415
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. 1/8 in
- Hose Inside Dia. 1/2 in to 1-1/4 in
- Length 20 1/4 in
- Material Steel
- Max. Working Pressure (PSI) 125
Product Information
- Brand Zoro Select
- MFR # 3MC05
- Zoro # G3071415
- UPC # 190735481776
- Country of Origin Taiwan, Province of China
- Category Hose Safety Cables
Dimensions
Cable Dia. | 1/8 in |
Hose Inside Dia. | 1/2 in to 1-1/4 in |
Length | 20 1/4 in |
For Hose Minimum Inside Diameter | 1/2 in |
Overall Length | 20.25 in |
For Hose Maximum Inside Diameter | 1 1/4 in |
Cable Diameter | 1/8 in |
Details
Item | Safety Cable |
Material | Steel |
Max. Working Pressure (PSI) | 125 |
For Maximum Hose Pressure | 125 psi |
Safety Cable Type | Whip Check Safety Cable |
Whip Check Cable Type | Hose to Hose |
Description
Safety Cable, Cable Diameter 1/8 in, For Hose Maximum Inside Diameter 1 1/4 in, For Hose Minimum Inside Diameter 1/2 in, For Maximum Hose Pressure 125 psi, Material Steel, Overall Length 20.25 in, Safety Cable Type Whip Check Safety Cable, Whip Check Cable Type Hose to Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PIX V-Belt, Cogged 5/8 X 130 (5VX1300)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3556)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/8 (802G69)
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/16 (802G67)
- ZORO SELECT Lanyard, Nylon, PK25 (3LX84)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- Zoro Select Air Hoses