Shop All Cable Protectors
Zoro Select
Cable Ramp, Drop Over, 1 Channel, 4 ft.
Mfr # LHCR-48
Zoro # G5583496
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 21,000 lb/Axle
- Color Silver
- Max. Cable Dia. 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # LHCR-48
- Zoro # G5583496
- UPC # 691215026574
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 48 in |
Channel Height | 1 1/4 in |
Width | 9 1/8 in |
Channel Width | 2 1/2 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 4 ft |
Details
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 21,000 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Rectangle |
Material of Construction | Extruded Aluminum |
ADA Compliant | No |
Texture | Serrated |
Description
Cable Ramp, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 2 1/2 in, Width 9 1/8 in, Cable Protector Height 1 1/2 in, Load Capacity 21,000 lb/Axle, Connection Style Rectangle, Length 48 in, Color Silver, Material Aluminum, Max. Cable Dia. 1 1/4 in, ADA Compliant No, Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, GFCI (E98GFCN-CAR)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (29753101)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- Zoro Select Cable Protectors