Shop All Cable Clamps & Clips
Zoro Select
Cable Clip, L-Type, Gray, PK25
Mfr # 6EEF6
Zoro # G3172461
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.18 in
- Mounting Method Adhesive Backed
- Color Gray
- For Use With Wiring Management
- Clip Type Side Entry
Product Information
- Brand Zoro Select
- MFR # 6EEF6
- Zoro # G3172461
- UPC # 190735540220
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Length | 1.18 in |
Slot Width | 0.55 in |
Slot Height | 0.55 in |
Height | 0.73 in |
Width | 1 in |
Max. Bundle Dia. | 0.55 in |
Length (Straight Wireway) | 1.18 in |
Details
Item | Cable Clip |
Mounting Method | Adhesive Backed |
Color | Gray |
For Use With | Wiring Management |
Clip Type | Side Entry |
Material of Construction | Nylon 6/6 |
Standards | UL 94 V-2 |
Temp. Range | -25 Degrees to 85 Degrees F |
Material | Nylon 6/6 |
Adhesive Type | 3M Self-Adhesive |
Adhesive Mount Style | Locking Clamp |
Max. Temp. Rating | 85 Degrees F |
Min. Temp. Rating | -25 Degrees F |
Flame Retardant | Yes |
Outdoor Use | No |
Metal Detectable | No |
Description
Cable Clip, Side Entry, Slot Width 0.55 in, Slot Height 0.55 in, Mounting Method Adhesive Backed, Adhesive Mount Style Locking Clamp, Material Nylon 6/6, Color Gray, Length 1.18 in, Width 1 in, Height 0.73 in, Temp. Range -25 Degrees to 85 Degrees F, Max. Bundle Dia. 0.55 in, Standards UL 94 V-2, Adhesive Type 3M Self-Adhesive, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 85 Degrees F, Min. Temp. Rating -25 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK643MA0)
- TRIPP LITE PDU, Basic, 3.3kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20HVL6)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- ZORO SELECT 1-1/2 In Dia. Medium Duty Clamp 0.281 Hole (CO2409Z1)
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- Zoro Select Cable Clamps & Clips