Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 5/16 In, Blk, PK25
Mfr # 22CC37C0312B
Zoro # G0343901
product price: $2.99
/pk 25, $0.12/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # 22CC37C0312B
- Zoro # G0343901
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.167 in |
Clamping Dia. | 5/16" |
Dimension A | 0.495 in |
Width | 0.375" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/16 In, PK50 (CHV0407Z1)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 (COV0909Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37D0500B)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- AEROQUIP Hydraulic Hose Support Clamp, 9/16 in. (900729-2)
- Zoro Select Cable Clamps & Clips