Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/8 In, PK25
Mfr # 22CC50C0375
Zoro # G2151107
original price:
$4.55
5% off
new price: $4.29
/pk 25, $0.17/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # 22CC50C0375
- Zoro # G2151107
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.167 in |
Dimension A | 0.53 in |
Width | 0.500" |
Clamping Dia. | 3/8" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Thickness | 0.050" |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031)
- FURNAS Definite Purpose Magnetic 24V-Ac 30A Amp 7.5Hp Ac Contactor (41NB30AJ)
- SCHMERSAL Safety Interlock Switch 110/230V-Ac Other Switch (AZM 161SK-12/12RKA-110/230)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/16 In, PK50 (CHV0407Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- Zoro Select Cable Clamps & Clips