Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/4 In, PK10
Mfr # 22CC50D0750
Zoro # G2386045
original price:
$3.43
8% off
new price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # 22CC50D0750
- Zoro # G2386045
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Width | 0.500" |
Dimension A | 0.78 in |
Clamping Dia. | 3/4" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- GARDNER BENDER INSUL CLAMPS RUBR3/4""CD2 (PPR-1575)
- Zoro Select Cable Clamps & Clips