Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/32 In, PK25
Mfr # 22CC16A0093
Zoro # G2641493
product price: $2.65
/pk 25, $0.11/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/32 in
- Clamp Thickness 0.03 in
- Clamp Band Width 5/32 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # 22CC16A0093
- Zoro # G2641493
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/32 in |
Clamp Band Width | 5/32 in |
Mounting Hole Dia. | 0.096 in |
Dimension A | 0.203 in |
Clamping Dia. | 3/32" |
Width | 0.156" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.03 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.030" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/32 in, Mounting Hole Dia. 0.096 in, Clamp Thickness 0.03 in, Clamp Band Width 5/32 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- HOMEPAGE 0.12 in. N830-312 Cable Clamps - Stainless Steel (HO424123)
- Zoro Select Cable Clamps & Clips