Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/16 In, PK25
Mfr # 22CC16A0062
Zoro # G0522304
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/16 in
- Clamp Thickness 0.03 in
- Clamp Band Width 5/32 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # 22CC16A0062
- Zoro # G0522304
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/16 in |
Clamp Band Width | 5/32 in |
Mounting Hole Dia. | 0.096 in |
Dimension A | 0.187 in |
Width | 0.156" |
Clamping Dia. | 1/16" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.03 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Thickness | 0.030" |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/16 in, Mounting Hole Dia. 0.096 in, Clamp Thickness 0.03 in, Clamp Band Width 5/32 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JJN-35)
- ALLEN BRADLEY Illuminated Red 12-130V-Ac 12-130V-Dc Pushbutton (800H-QRBH2RA4Y)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Plastic Bushing, 25PK (EMTB150)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- Zoro Select Cable Clamps & Clips