Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Mounted, Screw, Natural, PK100
Mfr # 6EEF0
Zoro # G2748812
original price:
$2.69
11% off
new price: $2.39
/pk 100, $0.02/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # 6EEF0
- Zoro # G2748812
- UPC # 190735540176
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 3/8 in |
Length | 0.86" |
Height | 0.43" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Mounting Method | Screw |
Clip Type | Fixed Diameter |
Material of Construction | Nylon 6/6 |
Temp. Range (F) | -25 to +85 |
Temp. Range | -25 Degrees to 85 Degrees F |
Standards | RoHs |
Type | Fixed Diameter |
Description
Cable Clamp, Cable Clamp, Fixed Diameter, 6/6 Nylon, Cable Clamping Dia. 3/8 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, Natural Clamp Finish, Temp. Range (F) -25 to +85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M10BL-TA)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- Zoro Select Cable Clamps & Clips