Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8"
Mfr # 1WAJ5
Zoro # G2613895
original price:
$4.09
5% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Die-cast Zinc
- Finish Satin Nickel
- Projection 1 1/8 in
- Diameter 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1WAJ5
- Zoro # G2613895
- UPC # 190735033111
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 3/4 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Die-cast Zinc |
Finish | Satin Nickel |
Projection | 1 1/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc Die-Cast, Finish Satin Nickel, Projection 1 1/8 in, Diameter 1 3/4 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinge Weldable Form:A 15, 5X80, D=13, L=80, Steel, Comp:Brass (K0984.013080022)
- WRS WRS 1-7/8" Black Sash Cam (02-1873-2)
- MAG-MATE Cup Magnet with Bolt, 38 lb. Pull (MX2000B)
- JOHNSON HARDWARE Hanger Pocket Sldg Door Metal (1500PPK3)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354PC)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- RICHELIEU HARDWARE 1 13/32 in (36 mm) Polished Copper Eclectic Cabinet Knob (BP220936191)
- Zoro Select Cabinet Knobs