Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 8-300
Zoro # G6303059
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Brass Plated
- Projection 21/32 in
- Diameter 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 8-300
- Zoro # G6303059
- Country of Origin Taiwan, Province of China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/2 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Brass Plated |
Projection | 21/32 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Brass, Projection 21/32 in, Diameter 1 1/2 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- FALCON Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome (MA531L SG 626)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301C)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354PC)
- LAUREY 1 1/2" Porcelain Knob, White (1742)
- Zoro Select Cabinet Knobs