Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5
Mfr # 1XNR7
Zoro # G2551875
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Brass
- Finish Polished chrome
- Projection 1 in
- Diameter 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 1XNR7
- Zoro # G2551875
- UPC # 190735418970
- Country of Origin Multiple
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 x 1 TH |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Brass |
Finish | Polished chrome |
Projection | 1 in |
Hardware | Included |
Includes | Hardwares |
Description
Cabinet Knob, Shape Round, Material Brass, Finish Polished Chrome, Projection 1 in, Diameter 1 1/4 in, Screw Size #8 x 1 TH, Hardware Included, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- RAYMOND Gas Spring, Standard, Black Oxide, 157 lb. (R19-038-RE)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- AMEROCK Roller Catch, 1516 in L x 118 in W Catches, Steel, Zinc (143)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354PC)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301C)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- CROWN 1-1/4" Square Colorado Cabinet Knob Rose Gold Finish (CHK94723RG)
- Zoro Select Cabinet Knobs