Shop All Mail Sorters
Zoro Select
Cabinet, Flat File, 5 Drawer, Putty
Mfr # 2CLC1
Zoro # G2228801
product price: $735.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Includes Aluminum Label Holder and Aluminum Handles
- Inside Drawer Height 1 7/8 in
- Type Large (5 Drawer)
- Finish Powder Coated
- Overall Height 16 1/8 in
Product Information
- Brand Zoro Select
- MFR # 2CLC1
- Zoro # G2228801
- UPC # 190735440995
- Country of Origin China
- Category Mail Sorters
Dimensions
Inside Drawer Height | 1 7/8 in |
Overall Height | 16 1/8 in |
Inside Drawer Width | 50 1/4 in |
Inside Drawer Depth | 38 3/4 in |
Overall Depth | 41 3/8 in |
Overall Width | 53 3/4 in |
Description
Flat File Cabinet, Color Putty, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 41 3/8 in, Overall Height 16 1/8 in, Overall Width 53 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 38 3/4 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 50 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- BIC BicĀ® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- ZORO SELECT Literature Mailers, 10" x 10" x 4", White, 50/Bundle (55VK53)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA5)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- Zoro Select Mailroom Equipment