Shop All Dollies
Zoro Select
Cabinet Dolly, 1320 lb., PK4
Mfr # 2TUT2
Zoro # G1598554
original price:
$202.49
18% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 1,320 lb
- Platform Length 10 1/4 in
- Caster Wheel Type Swivel
- Caster Wheel Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2TUT2
- Zoro # G1598554
- UPC # 190735452530
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 10 1/4 in |
Caster Wheel Width | 3/4 in |
Caster Wheel Dia. | 2 in |
Platform Height | 3 1/2 in |
Platform Width | 10 1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 3 1/2 in |
Overall Depth | 10 1/4 in |
Center Opening Length | 3 1/2 in |
Axle-Mounted Wheel Dia. | 2 in |
Overall HxWxD | 3 1/2 in x 10 1/4 in x 10 1/4 in |
Center Opening Width | 6 1/2 in |
Platform Depth | 2 1/2 in |
Lip Height | 3 1/2 in |
Caster Width | 3/4 in |
Description
Leg, Edge, & Corner Mount Desk & Furniture Dolly, Load Capacity 1,320 lb, Platform Depth 2 1/2 in, Platform Width 10 1/4 in, Caster Wheel Dia. 2 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels Yes, Non-Marking Axle-Mounted Wheels Yes, Platform Type Solid, Platform Height 3 1/2 in, Axle-Mounted Wheel Dia. 2 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (12) Swivel, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw, Clevis, 5 Ton (MH22MW6903G)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- ROBERTS Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR (10-575)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- ZORO SELECT Adjustable Dolly, Black, 12" Platform L (STF-1218MDAM)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- EXTREME MAX Extreme Max 5800.2006 Economy Snowmobile Dolly System - Green (5800.2006)
- Zoro Select Hand Trucks & Dollies