Shop All Dollies
Zoro Select
Cabinet Dolly, 1000 lb.
Mfr # 1UFD1
Zoro # G0183793
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1000 lb
- Assembled No
- Platform Length 36 1/2 in
- Platform Style Solid, With Lip Up
Product Information
- Brand Zoro Select
- MFR # 1UFD1
- Zoro # G0183793
- UPC # 190735412275
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 36 1/2 in |
Platform Height | 6 in |
Caster Wheel Dia. | 3 in |
Platform Width | 36 1/2 in |
Overall Width | 36 1/2 in |
Overall Depth | 24 1/2 in |
Lowered Height | 5 in |
Lip Height | 2 in |
Center Opening Width | 24 7/16 in |
For Maximum Cabinet Width | 24 1/2 in |
Overall Height | 5 1/2 in |
For Maximum Cabinet Length | 36 1/2 in |
Overall HxWxD | 5 1/2 in x 36 1/2 in x 24 1/2 in |
Center Opening Length | 36 3/8 in |
Platform Depth | 24 1/2 in |
Caster Mounting Height | 4 1/16 in |
Caster Mounting Plate Size | 3 7/16 in x 4 in |
Description
Lipped Solid-Deck Cabinet Dolly, Load Capacity 1,000 lb, Lowered Height 5 in, Platform Depth 24 1/2 in, Platform Width 36 1/2 in, Caster Wheel Dia. 3 in, Color Black, Frame Material Steel, Frame Finish Powder Coated, Platform Type Solid, Platform Height 6 in, Axle-Mounted Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 8' - Domestic (SW1-12-8-D)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- ZORO SELECT Genrl Purps Dolly, 1000lb, 24x16x5-1/4 In. (3JJG1)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- ZORO SELECT General Purpose Dolly, 200 lb. (3JJF2)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF54)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- ALEMITE 120 LB Dolly (AL316315-5)
- Zoro Select Dollies