Shop All Fiberglass Sheets
Zoro Select
C Fbrglass Epoxy Lam Sht, 0.375in, Tan
Mfr # SCANNA.375X48.000X96.000C
Zoro # G208641699
product price: $765.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Standards MIL-I-24768/16
- Thickness Tolerance +/-0.040
- Color Beige
- Tensile Strength 9,700 psi
Product Information
- Brand Zoro Select
- MFR # SCANNA.375X48.000X96.000C
- Zoro # G208641699
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Length | 8 ft |
Overall Width | 4 ft |
Details
Item | C Fiberglass Epoxy Laminate Sheet |
Material | Fiberglass Epoxy Laminate |
Thickness | 3/8 in |
Standards | MIL-I-24768/16 |
Thickness Tolerance | +/-0.040 |
Color | Beige |
Tensile Strength | 9,700 psi |
Clarity | Opaque |
Hardness | Rockwell M105 |
Maximum Temperature | 257 Degrees F |
Minimum Temperature | -418 Degrees F |
Grouping | Sheet Stock |
Shape | Sheet |
Impact Strength | 1.75 ft-lb/in |
Corrosion and Chemical Resistance | Excellent |
Grade | C |
Description
C Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 3/8 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,700 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M105, Thickness Tolerance +/-0.040, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade C, Grouping Sheet Stock, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-2)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- STI 28 X 52 In. Composite Sheet (CS2852)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- Zoro Select Fiberglass Sheets