Shop All Tool Storage Accessories
Zoro Select
C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia
Mfr # 3DYA1
Zoro # G0702335
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/32 in
- Diameter 2 1/32 in
- Material Ceramic
- Features 20 lb Pull Magnet
- Color Black
Product Information
- Brand Zoro Select
- MFR # 3DYA1
- Zoro # G0702335
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Diameter | 2 1/32 in |
Details
Item | Tool Holding Magnet |
Thickness | 1/32 in |
Material | Ceramic |
Features | 20 lb Pull Magnet |
Color | Black |
Tool Attachment Mechanism | C-Clip |
Total Load Capacity | 20 lb |
Description
Tool Holding Magnet, Material Ceramic, Mounting Type Magnetic, Thickness 1/32 in, Diameter 2 1/32 in, Tool Attachment Mechanism C-Clip, Total Load Capacity 20 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- DRILL AMERICA 10.75mm HSS Jobber Length Drill Bit (DWDMM10.75)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- MAKITA 1" x 12" Flat Chisel, Spline (D-20080)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- ZORO SELECT Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In (3DXZ9)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- Zoro Select Tool Storage Accessories