Shop All Barn & Hanging Door Hardware
Zoro Select
By-Pass Closet Door Track Set
Mfr # 7072U
Zoro # G104392817
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 71 in
- Type Sliding Door
- Finish Zinc Plated
- Width (In.) 2 in
- Material Steel; Plastic; Nylon
Product Information
- Brand Zoro Select
- MFR # 7072U
- Zoro # G104392817
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 71 in |
Width (In.) | 2 in |
Outside Dia. | 49/64 in |
Inside Dia. | 13/64 in |
Mounting Hole Size (In.) | 13/64 in |
Depth (In.) | 2 in |
Max. Wheel Dia. (In.) | 49/64 in |
Roller Width/Dia. (In.) | 49/64 in |
Height (In.) | 1 in |
Wheel Diameter | 49/64 in |
Details
Type | Sliding Door |
Finish | Zinc Plated |
Material | Steel; Plastic; Nylon |
For Use With | Door Track and Hardware Set for 6ft Opening |
Mounting | Surface |
Includes | (2) Pulls, (4) Hangers, Floor Door Guide, Hardware |
Color | Metallic |
Number of Wheels | 4 |
Max. Weight (Lb.) | 100 lb |
Bearings | Plain |
Item | By-Pass Closet Door Track Set |
Requires | 2 Doors (36 in Wide) |
Hardware | Included |
Construction | Steel |
Description
By-Pass Closet Door Track Set, Sliding Door, Max. Weight (Lb.) 100 lb, Steel; Plastic; Nylon, Metallic, Zinc Plated Finish, Length (In.) 71 in, Height (In.) 1 in, Width (In.) 2 in, Depth (In.) 2 in, Inside Dia. 13/64 in, Outside Dia. 49/64 in, Wheel Diameter 49/64 in, Max. Wheel Dia. (In.) 49/64 in, Roller Width/Dia. (In.) 49/64 in, Surface Mounting, Mounting Hole Size (In.) 13/64 in, Plain Bearings, Number of Wheels 4, Steel, Hardware Included, Requires 2 Doors (36 in Wide)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Dark Gray (03-165)
- RICHELIEU AMERICA Tg 4Pk 7/8" Alm Bumpers (F31943TV)
- SEALTECH Ultra Heavy Duty 10mm Reflective Insulation Roll Soundproofing Thermal Shield 48 in. X 125 ft (ST-302-48X125)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- ZORO SELECT Door Hinge, Steel, 3"L, PR (900-820)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- ZORO SELECT Roller Assembly 3-3/8" L, Steel Plated (9-392)
- ZORO SELECT Steel Track, Box, 6 ft. (4PE52)
- ZORO SELECT Door Hanger Kit, 4-1/2"L, 2 PK (1XMY9)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, Top Mounted Roller, 72, Flat Black (BARN-2KIT72 FBL)
- Zoro Select Barn & Hanging Door Hardware