Shop All V-Belts
Zoro Select
BX50 Cogged V-Belt, 1 Ribs
Mfr # 46U060
Zoro # G0608408
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX50
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Product Information
- Brand Zoro Select
- MFR # 46U060
- Zoro # G0608408
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX50 |
V-Belt Section | BX |
Industry Number | BX50 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Description
V-Belt,Cogged,BX50, Industry Number BX50, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- COILHOSE PNEUMATICS Nylon Coil 1/8" ID x 25’ 1/8" MPT Swivel (N18-25B)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-600)
- ZORO SELECT V-Belt, A60 (51EU05)
- ZORO SELECT A46 Outside48.2 Pitch47.3 (42W391)
- ZORO SELECT V-Belt, A29 (51EU02)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- ZORO SELECT B71 Outside74.0 Pitch91.3 (42W427)
- DAYTON 5V630 V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (13V739)
- Zoro Select Power Transmission Belts