Shop All Fastener Caps & Plugs
Zoro Select
Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK
Mfr # 1379PK
Zoro # G5104215
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Plastic
- Rivet Dia. 0.75 in
- Fits Bolt Head Style Button Spoke
- Color Black
Product Information
- Brand Zoro Select
- MFR # 1379PK
- Zoro # G5104215
- UPC # 841213002586
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/4 in |
Rivet Dia. | 0.75 in |
Head Dia. | 1 in |
Head Height | 0.188 in |
Hole Size | 0.75 in |
Maximum Hole Diameter | 0.75 in |
Head Diameter | 1 in |
Shank Diameter | 0.75 in |
Details
Item | Screw Plug |
Rivet Head Style | Round |
Rivet Body Material | Plastic |
Fits Bolt Head Style | Button Spoke |
Color | Black |
Material | Plastic |
Rivet Shank Type | Solid |
System of Measurement | Inch |
Material Grade/Class | Ungraded |
Shank Type | Solid |
Head Type | Dome |
Product Type | Push-In Rivet |
Manufacturer Location | Globally Sourced |
Description
Plug, System of Measurement Inch, Shank Diameter 0.75 in, Shank Type Solid, Material Plastic, Head Type Dome, Head Height 0.188 in, Head Diameter 1 in, Color Black, Maximum Hole Diameter 0.75 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- BEST WAY TOOLS Square 5/16 X 2-9/16 in. L Nut Driver Carbon Steel 50 pc (84021)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.75 (5403-12)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 5/16 in Ht, 100 PK (U12450.025.0001)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Socket Spoke Screw Plug, 8 mm Dia, Steel Plain, 50 PK (M07660.080.0100)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- Zoro Select