Shop All Fastener Caps & Plugs
Zoro Select
Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK
Mfr # 9812PK
Zoro # G5102167
original price:
$17.09
9% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Round
- Rivet Body Material Plastic
- Rivet Dia. 0.25 in
- Fits Bolt Head Style Button Spoke
- Color Black
Product Information
- Brand Zoro Select
- MFR # 9812PK
- Zoro # G5102167
- UPC # 841213010864
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Rivet Dia. | 0.25 in |
Hole Size | 0.25 in |
Head Dia. | 0.5 in |
Head Height | 0.188 in |
Maximum Hole Diameter | 0.25 in |
Shank Diameter | 0.25 in |
Head Diameter | 1/2 in |
Details
Item | Screw Plug |
Rivet Head Style | Round |
Rivet Body Material | Plastic |
Fits Bolt Head Style | Button Spoke |
Color | Black |
Material | Plastic |
Rivet Shank Type | Solid |
System of Measurement | Inch |
Product Type | Push-In Rivet |
Material Grade/Class | Ungraded |
Shank Type | Solid |
Head Type | Dome |
Manufacturer Location | Globally Sourced |
Description
Plug, System of Measurement Inch, Shank Diameter 0.25 in, Shank Type Solid, Material Plastic, Head Type Dome, Head Height 0.188 in, Head Diameter 1/2 in, Color Black, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Material Grade/Class Ungraded, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.5D)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61592)
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK (1091PK)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- Zoro Select