Shop All Machine Screws
Zoro Select
Button Head Machine Screw
Mfr # ZBM128LH
Zoro # G410395946
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Drive Type Socket
- Drive Size 5/64 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # ZBM128LH
- Zoro # G410395946
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Drive Size | 5/64 in |
Head Height | 0.073 in |
Head Diameter | 0.262 in |
Minimum Head Height | 0.063 in |
Maximum Head Height | 0.073 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Head Type | Button |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 90,000 psi |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Left Hand |
Rockwell Hardness | B83 |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Manufacturer Location | Made in US |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Quality Standards | ASTM A582 |
Minimum Yield Strength | 35,000 psi |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Fastener Length 1/2 in, Head Height 0.073 in, Head Diameter 0.262 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM A582, Maximum Head Height 0.073 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE74)
- ZORO SELECT Push-In Rivet, Dome Head, 0.236 in Dia., 31/100 in L, Nylon Body, 10 PK (27SR236310)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- ZORO SELECT #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0300)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0100)
- ZORO SELECT 3/8"-16 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK (3712MW)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- ZORO SELECT #2-56 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0037)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- Zoro Select Machine Screws