Shop All Butterfly Valves
Zoro Select
Butterfly Valve, 2" Tube Size, Clamp
Mfr # 51C2.0MS/STH
Zoro # G7179877
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T304 Stainless Steel
- Tube Size 2 in
- Connection Clamp
- Overall Length 3 in
- Handle Type Trigger
Product Information
- Brand Zoro Select
- MFR # 51C2.0MS/STH
- Zoro # G7179877
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 2 in |
Overall Length | 3 in |
Details
Item | Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Max. Pressure | 145 psi |
Disc Material | T304 Stainless Steel |
Seat Material | Silicone |
Surface Finish | 20 RA ID |
Standards | FDA Compliant Seats |
Temp. Range | 15 Degrees to 266 Degrees F |
Description
Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 2 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 3 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- PRIMELINE TOOLS 3-1/4 in. "H x 1 in "W, adhesive, Medicine Cabinet Pull Tab, Acrylic (M 6102)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (32800)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- ZORO SELECT Butterfly Valve, 1" Tube Size, Clamp (51C1.0MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C4.0MS/STH)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C-63.0MS/STH)
- ZORO SELECT Butterfly Valve, 4" Tube Size, Clamp (51C-64.0MS/STH)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- Zoro Select Valves