Shop All Butterfly Valves
Zoro Select
Butterfly Valve, 1" Tube Size, Clamp
Mfr # 51C1.0MS/STH
Zoro # G7179971
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Body Material T304 Stainless Steel
- Connection Clamp
- Overall Length 2 19/32 in
- Handle Type Trigger
Product Information
- Brand Zoro Select
- MFR # 51C1.0MS/STH
- Zoro # G7179971
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 1 in |
Overall Length | 2 19/32 in |
Details
Item | Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Trigger |
Surface Finish | 20 RA ID |
Temp. Range | 15 Degrees to 266 Degrees F |
Standards | FDA Compliant Seats |
Disc Material | T304 Stainless Steel |
Max. Pressure | 145 psi |
Seat Material | Silicone |
Description
Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 1 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 2 19/32 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Trigger, Standards FDA Compliant Seats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT SS Threaded Cap (4307001122)
- MOEN Mason Paper Holder Roller Only Old World Bronze (YB8099OWB)
- DIXON Cam and Groove Adapter x MNPT, 3/4", SS (G75-F-SS)
- APOLLO VALVES 1-1/2" Sweat Brass Ball Valve Inline (94ALF-207-01A)
- ZORO SELECT Butterfly Valve, Lug, 3 In, Poly, EPDM (FKLM110)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C3.0MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C-62.5MS/STH)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C2.0MS/STH)
- DIXON Betts Wet-R-Dri Butterfly Valve, 4 in Nominal, TTMA Flange End Style, Aluminum Body (WD401ALVB)
- Zoro Select Butterfly Valves