Shop All Packing Paper
Zoro Select
Butcher Paper, 40 lb., White, 24 In. W
Mfr # 5PGK7
Zoro # G0865803
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,100 ft
- Basis Weight 40 lb
- Color White
- Width 24 in
- Standards FDA Approved
Product Information
- Brand Zoro Select
- MFR # 5PGK7
- Zoro # G0865803
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1,100 ft |
Width | 24 in |
Roll Length | 1,100 ft |
Sheet Width | 24 in |
Sheet Length | 1,100 ft |
Roll Diameter | 9 in |
Description
Butcher Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Disposable Utensil Type Roll, Recyclable Yes, Roll Diameter 9 in, SFI Certified Yes, Sheet Length 1,100 ft, Sheet Width 24 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 40 lb, Resistance Properties Resistant to Blood and Moisture Leakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal48" (EP-5920-48)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95743)
- CHILDCRAFT Wall-Mounted Painting Easel for Kids, 48-7/8 x 10 x 27-3/8 Inches (198572)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- ZORO SELECT Freezer Paper, 45 lb., White, 24 In. W (5PGP8)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Tissue Paper, 20 In. W, 30 In. L, PK5000 (3EXE8)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- Zoro Select Packing Paper