Shop All Document Protection
Zoro Select
Business Card Magnet, 3-1/2" L, 2" W, PK25
Mfr # 10E854
Zoro # G4098254
original price:
$6.55
5% off
new price: $6.19
/pk 25, $0.25/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ferrite Powder, Rubber Polymer Resin
- Width 2 in
- Length 3 1/2 in
- Thickness 0.03 in
- Stability Temp. -15 Degrees to 160 Degrees F
Product Information
- Brand Zoro Select
- MFR # 10E854
- Zoro # G4098254
- Country of Origin United States
- Category Document Protection
Dimensions
Width | 2 in |
Length | 3 1/2 in |
Details
Item | Business Card Magnet |
Material | Ferrite Powder, Rubber Polymer Resin |
Thickness | 0.03 in |
Stability Temp. | -15 Degrees to 160 Degrees F |
Nonmagnetic Side | Indoor Adhesive |
Max. Pull | 85 lb/sq ft |
Description
Business Card Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb/sq ft, Length 3 1/2 in, Width 2 in, Thickness 0.03 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Assorted Primary Colors, 10PK (32950)
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL27)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- ZORO SELECT Document Envelope, Clear, PK500 (PL70)
- ZORO SELECT Envelopes PK1000 (PL462)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- Zoro Select Document Protection