Shop All Thread Insert Tools
Zoro Select
Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3
Mfr # 5PWZ1
Zoro # G1760394
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
- Material Steel
- Size 8-32
- Thread Type Coarse
Product Information
- Brand Zoro Select
- MFR # 5PWZ1
- Zoro # G1760394
- UPC # 190735870600
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Size | 8-32 |
Compatible Thread Size | #8-32 |
Details
Item | Bushing/Mandrel Set |
Application | Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic |
Material | Steel |
Thread Type | Coarse |
Construction | Steel |
For Use With | 5TUW2, 5TUW3 |
Shop By | Closeouts |
Product Type | Bushing and Mandrel Set |
Compatible Tool Type | Bushing and Mandrel Set |
System of Measurement | Inch |
Description
Bushing/Mandrel Set, Product Type Bushing and Mandrel Set, Compatible Tool Type Bushing and Mandrel Set, Compatible Thread Size #8-32, Material Steel, System of Measurement Inch, Compatible with Grainger Part Number 5TUW2, 5TUW3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- DAVIES Ball Knob, 3/8-24 Thread Size, 1.32"L, Blind Tap (0033-G)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 14 mm, Metric (SIB23214)
- ZORO SELECT Mandrel, Coarse, M3, For Use With 5TUW4 (5TUW9)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- ZORO SELECT Hand Tool, M5, 60mm, RNHT (RNHT-M5)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- Zoro Select Fastening Tools