Shop All Burlap
Zoro Select
Burlap Fabric, Jute Fiber, 25 ft. L
Mfr # 505B-BR-9.00/F-25
Zoro # G4464315
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jute Fiber
- Width 20 in
- Thickness 3/32 in
- Fabric Weight 9 oz
- Color Tan
Product Information
- Brand Zoro Select
- MFR # 505B-BR-9.00/F-25
- Zoro # G4464315
- Country of Origin India
- Category Burlap
Dimensions
Length | 25 ft |
Width | 20 in |
Details
Item | Burlap Roll |
Material | Jute Fiber |
Thickness | 3/32 in |
Fabric Weight | 9 oz |
Color | Tan |
Edges | Unfinished |
Max. Temp. | 270 Degrees F |
Features | 100% Biodegradable, Recyclable |
Edge Type | Unfinished |
Recyclable | Yes |
Minimum Temperature | -50 Degrees F |
Temperature Range | -50 Degrees F to 270 Degrees F |
Biodegradable | 100 % |
Shape | Roll |
Maximum Temperature | 270 Degrees F |
Density | 0.625 lb/sq yd |
Description
Burlap Roll, Material Jute Fiber, Length 25 ft, Width 20 in, Thickness 3/32 in, Maximum Temperature 270 Degrees F, Minimum Temperature -50 Degrees F, Color Tan, Shape Roll, Edge Type Unfinished, Features 100 Percent Biodegradable, Recyclable, Biodegradable 100 Percent, Density 0.625 lb/sq yd, Fabric Weight 9 oz, Recyclable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- REMINGTON INDUSTRIES 1-1/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.25 inch Dia (1.25RD6061T6511-2)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.75-36)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241036)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- Zoro Select Burlap