Shop All Burlap
Zoro Select
Burlap Fabric, Jute Fiber, 100 ft. L, 30inW
Mfr # 505C-BR-6.75/F-100
Zoro # G4464516
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jute Fiber
- Width 30 in
- Thickness 3/32 in
- Fabric Weight 6.75 oz
- Color Tan
Product Information
- Brand Zoro Select
- MFR # 505C-BR-6.75/F-100
- Zoro # G4464516
- Country of Origin India
- Category Burlap
Dimensions
Length | 100 ft |
Width | 30 in |
Details
Item | Burlap Roll |
Material | Jute Fiber |
Thickness | 3/32 in |
Fabric Weight | 6.75 oz |
Color | Tan |
Edges | Unfinished |
Features | 100% Biodegradable, Recyclable |
Max. Temp. | 270 Degrees F |
Density | 0.469 lb/sq yd |
Minimum Temperature | -50 Degrees F |
Biodegradable | 100 % |
Temperature Range | -50 Degrees F to 270 Degrees F |
Recyclable | Yes |
Shape | Roll |
Maximum Temperature | 270 Degrees F |
Edge Type | Unfinished |
Description
Burlap Roll, Material Jute Fiber, Length 100 ft, Width 30 in, Thickness 3/32 in, Maximum Temperature 270 Degrees F, Minimum Temperature -50 Degrees F, Color Tan, Shape Roll, Edge Type Unfinished, Features 100 Percent Biodegradable, Recyclable, Biodegradable 100 Percent, Density 0.469 lb/sq yd, Fabric Weight 6.75 oz, Recyclable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 24" L x 12" W x 1/8" Thick (PS-CACC-20)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-31)
- FROST KING Sheet Roll Black 20'X25' (P2025/3B)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241036)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- DAYTON BAG AND BURLAP Plain Burlap Rolls (241012)
- AIR FILTRATION CO 20 x 20 x 2 FIBERGLASS (50/CS) (AFGA10)
- Zoro Select Burlap