Shop All Bungee Cords & Straps
Zoro Select
Bungee Cord, Hook, 13 In.L, 5/16 In.D
Mfr # 4HXD6
Zoro # G2583436
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hook Length 2 1/2 in
- For Use With Tarps
- Bungee Width 5/16 in
- Bungee Length 13 in
Product Information
- Brand Zoro Select
- MFR # 4HXD6
- Zoro # G2583436
- UPC # 190735510957
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/2 in |
Bungee Width | 5/16 in |
Bungee Length | 13 in |
Length | 13" |
Overall Length | 13 in |
Overall Width | 3/8 in |
Hook Opening Size | 3/4 in |
Cord Diameter | 5/16 in |
Diameter | 5/16" |
Details
Color | Black |
Item | Bungee Cord |
For Use With | Tarps |
End Type | J-Hook |
Bungee Material | Rubber |
Thickness | 3/8 in |
Tensile Strength | 27 lb/in |
End Material | Steel |
Cord Outer Material | Latex |
Body Material | Rubber |
Bungee End Type | J-Hook |
Bungee End Material | Steel |
Hardware Material | Steel |
Item - Bungees | Bungee Cord |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material Latex, End Type J-Hook, Hook Length 2 1/2 in, Hook Opening Size 3/4 in, End Material Steel, Stretch Length - Maximum Not Applicable, Cord Diameter 5/16 in, Overall Length 13 in, Overall Width 3/8 in, Thickness 3/8 in, Color Black, Features Not Applicable, Product Type Bungee Cord, Tensile Strength 27 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT Bungee Cord, Hook, 24 In.L, 5/16 In.D (4HXE2)
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- NEOCORP 0.18 in. Bungee PP Black 500 ft. Spool Cord (118504)
- Zoro Select Bungee Cords & Straps