Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Strip, 60A, 10'x3"x0.125", Black
Mfr # BULK-RS-H60-422
Zoro # G7781223
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 3"
- Rubber Length 10 ft.
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-422
- Zoro # G7781223
- UPC # 193005956851
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3" |
Rubber Length | 10 ft. |
Overall Length | 10 ft |
Overall Width | 3 in |
Description
Buna-N Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 3 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- HHIP MT4 To JT6 Tang End Drill Chuck Arbor (3700-0158)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-20)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Blue (1001362BLU)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-23)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-23)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-808)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-867)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- ZORO SELECT Rubber, Hypalon, 1/8"Thick, 24"x12", 60A (BULK-RS-HPN60-13)
- Zoro Select Rubber Sheets & Strips