Shop All Rubber Cords
Zoro Select
Buna-N Square Cord, 5/16" CS, 5' L, 70A
Mfr # ZUSA-RC-1097
Zoro # G702586670
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Oil Resistance Excellent
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1097
- Zoro # G702586670
- UPC # 193005475628
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Oil Resistance | Excellent |
Maximum Temperature | 210 Degrees F |
Shape | Square |
Cross Section Fractional | 5/16 in |
Minimum Temperature | 0 Degrees F |
Weather Resistance | Fair |
Grade | Standard |
Chemical Resistance | Fair |
Water Resistance | Good |
Cross Section Actual | 0.312 in |
Abrasion Resistance | Good |
Description
Square Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In, Width: 12" (22135)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (00R1.25-36)
- ZORO SELECT Dark Gray PVC Type 1 Angle Stock, 60 in L, 0.187 in T, 7,300 psi, Smooth (1UNJ1)
- ZORO SELECT Buna-N Round Cord, 3/32" D, 5' L, 70A, Black (ZUSA-RC-843)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 25 Ft (ZUSA-RC-31)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 100Ft. (ZUSA-RC-911)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 25Ft. (ZUSA-RC-875)
- Zoro Select Rubber Cords