Shop All Rubber Cords
Zoro Select
Buna-N Square Cord, 3/8" CS, 5' L, 70A
Mfr # ZUSA-RC-1098
Zoro # G502586856
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Cross Section Actual 0.375 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1098
- Zoro # G502586856
- UPC # 193005475635
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Cross Section Actual | 0.375 in |
Grade | Standard |
Maximum Temperature | 210 Degrees F |
Oil Resistance | Excellent |
Chemical Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Weather Resistance | Fair |
Water Resistance | Good |
Abrasion Resistance | Good |
Cross Section Fractional | 3/8 in |
Shape | Square |
Description
Square Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 1 Ft L (61R2.25-12)
- ZORO SELECT Cord Stock, Metal Detectable, 1/4x10 Ft. (ZUSA-RC-1589)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 25 Ft (ZUSA-RC-690)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 100 Ft (ZUSA-RC-10)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 10 Ft (ZUSA-RC-729)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (ZUSA-RC-1008)
- Zoro Select Rubber Cords