Shop All Rubber Cords
Zoro Select
Buna-N Square Cord, 1/8" CS, 5' L, 70A
Mfr # ZUSA-RC-1093
Zoro # G302586087
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Chemical Resistance Fair
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1093
- Zoro # G302586087
- UPC # 193005475581
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Square Cord |
Chemical Resistance | Fair |
Maximum Temperature | 210 Degrees F |
Cross Section Actual | 0.133 in |
Shape | Square |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Excellent |
Grade | Standard |
Abrasion Resistance | Good |
Weather Resistance | Fair |
Cross Section Fractional | 1/8 in |
Description
Square Profile Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/4" Thick x 3ft Width x 12ft Length (20-114)
- ZORO SELECT Rubber, Hypalon, 1/8"Thick, 12"x12", 60A (BULK-RS-HPN60-37)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-34)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-UHMW-GF-13)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In Dia, 10 Ft (ZUSA-RC-1053)
- ZORO SELECT Rubber Cord, Silicone, 7/16 In, 25 Ft. (ZUSA-RC-1791)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 10 Ft. (ZUSA-RC-1827)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 100 Ft. (ZUSA-RC-1721)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- Zoro Select Rubber Cords