Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Sheet, 60A, 24"x12"x1/32", White
Mfr # BULK-RS-H60FDA-239
Zoro # G902582601
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 330 %
- Standards ASTM D2000 BF 607, FDA 21 CFR 177.2600
- Grade Food
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-239
- Zoro # G902582601
- UPC # 193005372460
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Description
Oil Resistant Buna-N Rubber Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/16" Thick x 15" Wide x 15" L (BULK-FGSM-AH-5)
- ZORO SELECT Rubber, SBR, 3/16 In Th, 36 Inx10 Ft (BULK-RS-RSBR60-107)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- ZORO SELECT Viton Sheet, 75A, 36"x36"x3/32", Black (BULK-RS-V75-381)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 50A (BULK-RS-S50FDA-281)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16F59-P)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-24)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- E. JAMES Sheet Rubber, 1/4, 36" x 5ft Neo Economy 50 (50050-1/4-5)
- Zoro Select Rubber Sheets & Strips