Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L
Mfr # BULK-RS-H60-17
Zoro # G2417933
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Rubber Width 3 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-17
- Zoro # G2417933
- UPC # 193005073602
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 3 ft |
Overall Width | 36 in |
Overall Length | 36 in |
Width | 3 ft |
Length | 3 ft |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (CSNEO-3/16-10)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_24_48)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-H60-16)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-31)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-11)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-295)
- Zoro Select Rubber Sheets & Strips