Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 2.5 mm D, 10' L, 70A
Mfr # ZUSA-RC-621
Zoro # G802584576
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Shape Round
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-621
- Zoro # G802584576
- UPC # 193005352837
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 10 ft |
Overall Diameter | 2.5 mm |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Shape | Round |
Weather Resistance | Fair |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Cross Section Actual | 2.5 mm |
Maximum Temperature | 210 Degrees F |
Chemical Resistance | Fair |
Minimum Temperature | 0 Degrees F |
Grade | Standard |
Water Resistance | Good |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ZORO SELECT White PET-P Rod Stock 3 ft. L, 5/8" Dia. (1UVD8)
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In, 25 Ft. (ZUSA-RC-1790)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 100Ft. (ZUSA-RC-911)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 25 Ft (ZUSA-RC-188)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 50 Ft (ZUSA-RC-1081)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- Zoro Select Rubber Cords