Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 1/8" D, 25' L, 90A, Black
Mfr # ZUSA-RC-936
Zoro # G002584703
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 90A
- Color Black
- Tensile Strength 2,000 psi
- Weather Resistance Fair
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-936
- Zoro # G002584703
- UPC # 193005474553
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 1/8 in |
Overall Length | 25 ft |
Details
Material | Buna-N |
Durometer | 90A |
Color | Black |
Tensile Strength | 2,000 psi |
Item | Buna-N Round Cord |
Weather Resistance | Fair |
Oil Resistance | Excellent |
Chemical Resistance | Fair |
Shape | Round |
Water Resistance | Good |
Grade | Standard |
Abrasion Resistance | Good |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Cross Section Actual | 0.125 in |
Cross Section Fractional | 1/8 in |
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Black (12150ME105-48X96)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3" Wide x 10ft. Long (BULK-RS-N50-419)
- STANLEY Steel Sheet Weldable 22Ga 8X24 (N316-273)
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Black (ZUSABSR-240)
- ZORO SELECT PU Rubber Rod, 4 in x 12 in, 60A, Black (BULK-RR-P60-64)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 100 Ft (ZUSA-RC-82)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 10 Ft. (ZUSA-RC-608)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 100 Ft (CSNEO-1/8-100)
- Zoro Select Rubber Cords