Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 416, PK5
Mfr # ZUSAH70416
Zoro # G1630878
product price: $11.59
/pk 5, $2.32/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 416
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAH70416
- Zoro # G1630878
- UPC # 193005221874
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/8" |
Actual Inside Dia. | 3.35" |
Nominal Outside Dia. | 3-7/8" |
Actual Outside Dia. | 3.9" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Item | O-Ring |
Dash Number | 416 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 1/4 in, Actual Inside Dia. 3.3 in, Actual Width 0.275 in, Dash Number 416, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.9 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 12 ft. - Black (03_101_WAB)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT O-Ring, Dash 006, Silicone, 0.07 In., PK100 (U38883.006.0012)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 210, PK10 (ZUSAH50210)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Buna N, 65mm OD, PK25 (1RJL3)
- ZORO SELECT O-Ring, Buna N, 46mm OD, PK25 (1CVA1)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- Zoro Select Individual & Bulk O-Rings