Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 409, PK5
Mfr # ZUSAH70409
Zoro # G1630765
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 409
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAH70409
- Zoro # G1630765
- UPC # 193005221805
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/2" |
Actual Inside Dia. | 2.475" |
Nominal Outside Dia. | 3" |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 3.025" |
Details
Item | O-Ring |
Dash Number | 409 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 2.4 in, Actual Width 0.275 in, Dash Number 409, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Diecast Bronze, Surface Mount Right Hand Casement Operator (Single Pack) (H 3915)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- OEM OEM: REF: 2012-2018 Land Rover LR2 LR4 / 5-Button Smart Key / PN: CH22-15K601-AF / KOBJTF10A (RSK-LDR010)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Silver Leaf 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-503)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK100 (U38871.006.0062)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- ZORO SELECT O-Ring, Buna N, Dash 105, 5/32, 0.349, PK50 (U38801.009.0015)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- Zoro Select Individual & Bulk O-Rings