Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 404, PK5
Mfr # ZUSAH70404
Zoro # G1630799
original price:
$8.45
18% off
new price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 404
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAH70404
- Zoro # G1630799
- UPC # 193005221751
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.85" |
Nominal Outside Dia. | 2-3/8" |
Actual Outside Dia. | 2.4" |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Item | O-Ring |
Dash Number | 404 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/4 in, Actual Inside Dia. 1.8 in, Actual Width 0.275 in, Dash Number 404, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.4 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR SWEEP 36"" WHT (40715)
- WRIGHT PRODUCTS Standard Duty Pneumatic Closer, Black (V920BL)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- ZORO SELECT Buna-N O-Ring, Dash 225, PK100 (ZUSAH70225)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 225, PK2 (ZUSAV60225)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- ZORO SELECT O-Ring, Dash 046, Neoprene, 0.07 In., PK10 (1BUR5)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- Zoro Select Individual & Bulk O-Rings