Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 40mm ID, PK25
Mfr # ZUSAH5X40
Zoro # G1645736
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 70A
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X40
- Zoro # G1645736
- UPC # 193005216894
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 40 mm |
Actual Outside Dia. | 50 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Nominal Outside Dia. | 50 mm |
Nominal Inside Dia. | 40 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Application | Standard |
Temp. Range | -40° to 250° F |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Type | O-Ring |
Grade | Standard |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 40 mm, Nominal Width 5 mm, Actual Inside Dia. 40 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 50 mm, Actual Outside Dia. 50 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/4" W x 3" H Bright Brass Door and Butt Hinge (F179 3X3 DOOR HINGE 3 STL)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Black (03-100-WEB)
- LCN 1461-RW/PA AL DEL FC Surface Closers (1461-RW/PA 689 DEL FC)
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (682)
- ZORO SELECT O-Ring, Dash 238, Buna N, 0.13 In., PK10 (1RHJ8)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 226, PK2 (ZUSAV60226)
- ZORO SELECT O-Ring, Dash 117, Buna N, 0.1 In., PK50 (U38805.009.0081)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (1RHC2)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0150)
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- DANCO 1-3/8 in. D X 1-1/4 in. D Rubber O-Ring (35712B)
- Zoro Select Individual & Bulk O-Rings